Shop All Indoor Game Tables
Arachnid
Arachnid E520H Interactive 6000 Soft-Tip Dart Game
Mfr # E520H
Zoro # G003959760
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arachnid
- MFR # E520H
- Zoro # G003959760
- UPC # 719981670507
- Country of Origin China
- Category Indoor Game Tables
Description
Features
- 8 Player score display
- 27 Games with 175 options including 5 cricket games
- Optional Interactive Heckler Feature
- 15.5" Target area
- LED display of player game and cricket scores
- Micro thin segment dividers dramatically reduce bounce-outs
- Trademarked tournament colors
- Play on and ranking features
- Single in/out &double in/out features
- Voice prompt for player to throw
- Nylon Tough segments improve playability and durability
- One-button set up
- Sleep mode
- Solo play feature
- Player handicap feature
- 6 Soft-tip darts &extra tips included
- AC adapter
- Battery option - uses 4 AA batteries (not included)
- Mounting hardware
- Operating manual and game instruction
- Quick Cricket
- Cricket
- Cut-Throat Cricket
- Scram Cricket
- Double Only Cricket
- Forty One
- All Fives
- Gotcha 301 - Variations (301-501-601-701-801-901)
- Double Down
- High Score
- Ace
- Killer
- Count-up
- Round-The-Clock
- Shoot-Out
- Over
- Bermuda Triangle
- Shanghai
- By 5s
- By 10s
- Odds
- Item weight - 24 lbs.
- Pack - 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-MIX Mix Potting Ultimate Pro 16Qt (1016010RGCE)
- LOGO BRANDS New York Giants Crosshatch Picnic Caddy (621-765-CR1)
- MILWAUKEE TOOL M18 Cordless Blower Bare Tool, 18V, 450 cfm Max. Air Flow, 120 mph Max. Air Speed (2724-20)
- VALTERRA Phoenix Faucets by Valterra PF276019 Single-Function Handheld Shower Head - Biscuit (PF276019)
- ARACHNID Arachnid E670ARA Cricket Pro 670 Electronic Dart Board (E670ARA)
- HD HD PMI552 20 19 Como Adjustable Cabinet Legs - Mattle Black; 8 to 9 in. (PMI552 20 19)
- DANELECTRO Danelectro N10B-U Guitar Mini Amplifier; Burgundy (N10B-U)
- SUPERIOR SMOKE Smoke Machine, 110V (C10)
- TOY TIME Luck of the Irish Slot Machine Bank - 15 Inches Tall (678919ELX)
- TOY TIME 2-in-1 Washer Pitch and Beanbag Toss Set for Indoor or Outdoor Party Games | Kids and Adults (120801XAH)
- TANDESA LLC Taye SM1407SWN-JVB 14 x 7 in. Studiomaple Woodhoop Snare Drum; Java Burst & Natural (SM1407SWN-JVB)
- Arachnid Indoor Game Tables