Shop All Indoor Game Tables
Arachnid
Arachnid E300ARA Cricket Master 300 Electronic Game
Mfr # E300ARA
Zoro # G603959757
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arachnid
- MFR # E300ARA
- Zoro # G603959757
- UPC # 719981663790
- Country of Origin China
- Category Indoor Game Tables
Description
Features
- 8 Player score display
- 4 Player score display shown simultaneously
- 36 games with 175 options including 7 cricket games
- Four sets of cricket tri-color LEDs shown simultaneously
- Trademarked tournament colors
- 13 in. Target area
- Voice record feature - the computer calls out your own recorded name when it is your turn!
- Bounce out amend feature
- Micro thin segment dividers dramatically reduce bounce-outs
- Single in/out &double in/out features
- Solo play feature
- Player handicap feature
- Sleep mode and reset feature
- 6 Soft-tip darts &extra tips
- AC adapter
- Mounting hardware
- Game instructions
- Operating manual
- Quick Cricket
- Cricket
- Cut-Throat Cricket
- Scram Cricket
- Double Only Cricket
- Low Ball Cricket
- Wild Card Cricket
- 301-901
- Gotcha
- Double Down
- Ace
- High Score
- Killer
- Count-Up
- Shanghai
- Round the Clock
- Shoot-Out
- Bermuda Triangle
- Golf
- Shove a Penny
- Big 6
- Football
- Bowling
- Baseball
- Over
- Under
- 301 League
- Forty-One
- All Fives
- Nine-Dart Century
- Horse
- Item weight - 33 lbs.
- Pack - 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Air Cleaner, Element (17211Z8B901)
- MTD Seal-Oil (921-04036)
- STENS Ball Bearing Wheel 205-211 For Lawn-Boy 681979 (205-211)
- A.R. NORTH AMERICA Valve Kit (AR2864)
- ARACHNID Arachnid E670ARA Cricket Pro 670 Electronic Dart Board (E670ARA)
- AURORA Aurora AURPK10-46 Premium Electric 10 M Gauge Guitar Strings Light; Pink (AURPK10-46)
- PYLE 6-String Electric Guitar Kit- Includes Amplifier with Accessory Kit (PEGKT99BK)
- TANDESA LLC Taye BS1405 14 x 5 in. Brass Snare Drum (BS1405)
- GFANCY FIXTURES Pool Shark I Dartboard Cabinet (GF1668752)
- TOY TIME Small Raffle Ticket Drum - 8 x 11 inches (627387QJO)
- BLUE Blue 260513 Blackout Spark SL Microphone (260513)
- Arachnid Indoor Games