Shop All Boltless Shelving
Ar Shelving
Garage Series 18'' x 59'' x 71'' 4-Shelf Boltless Rivet Fiberboard Shelving Unit
Mfr # 243KHITR18S403
Zoro # G011222443
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$366.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ar Shelving
- MFR # 243KHITR18S403
- Zoro # G011222443
- Country of Origin China
- Category Boltless Shelving
Description
Add storage to your industrial or commercial facility with this AR Shelving Garage Series 18'' x 59'' x 71'' 4-shelf boltless rivet fiberboard shelving unit. This unit is constructed of galvanized metal and it has a 500 lb. capacity per shelf to hold heavy equipment and tools. It boasts 4 18'' x 59'' shelves made of high-density fiberboard for ultimate durability and resistance to humidity. Plus the smooth surface makes it easy to slide things on and off the shelves.**Thanks to the boltless rivet design this shelving unit is easy to assemble. The anti-cut edges ensure safe usage while the patented post connectors offer secure installation. This unit can also be assembled as a workbench for added versatility. Equip your facility with this durable and reliable shelving unit.**Overall Dimensions:*Width: 59''*Depth: 18''*Height: 71''*Individual Shelf Capacity: 500 lb.*Capacity: 2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Black 10 S 8 Hole Inside Corner Gusset (4138-BLACK)
- FLAMBEAU Compartment Box with 1 compartments, Plastic, 2 in H x 15 in W (T9100)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Tan (U3288-3A-PT)
- SUNCAST Resin Storage Cabinet, 30 in W, 36 in H, Stationary (BMC3600)
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 96"H, 5 Shelves, Carbon Steel (RXHS-481896MED GR)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Carbon Steel (RXHS-602484MED GR)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 24d x 72h, Black (6247BL)
- HIRSH Boltless Shelving Unit, 16"D x 36"W x 60"H, 5 Shelves, Steel (17126)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Boltless Shelving, Starter, 48inW x 24inD x 72inH, No Deck (255643)
- TENNSCO Footplate for Shelving, 2-3/4 in D x 1-3/4 in W x 3/4 in H, Nylon (SURNF)
- TENNSCO Boltless Shelving Add-On, 72x36, 3 Shelf (ZLE5-7236A-3W)
- Ar Shelving Boltless Shelving