Shop All Boltless Shelving
Ar Shelving
Garage Series 18'' x 47'' x 71'' 4-Shelf Boltless Rivet Fiberboard Shelving Unit
Mfr # 243KHGTR18S402
Zoro # G111222459
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$327.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ar Shelving
- MFR # 243KHGTR18S402
- Zoro # G111222459
- Country of Origin China
- Category Boltless Shelving
Description
Add storage to your industrial or commercial facility with this AR Shelving Garage Series 18'' x 47'' x 71'' 4-shelf boltless rivet fiberboard shelving unit. This unit is constructed of galvanized metal and it has a 500 lb. capacity per shelf to hold heavy equipment and tools. It boasts 4 18'' x 47'' shelves made of high-density fiberboard for ultimate durability and resistance to humidity. Plus the smooth surface makes it easy to slide things on and off the shelves.**Thanks to the boltless rivet design this shelving unit is easy to assemble. The anti-cut edges ensure safe usage while the patented post connectors offer secure installation. This unit can also be assembled as a workbench for added versatility. Equip your facility with this durable and reliable shelving unit.**Overall Dimensions:*Width: 47''*Depth: 18''*Height: 71''*Individual Shelf Capacity: 500 lb.*Capacity: 2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Framing Extrusion, Smth, L96In, 1.406Lb/Ft (15QE1515-96)
- SUGATSUNE Bracket, 304 SS, 9-25/64 In L (4CRR8)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RE3072)
- FTR ENTERPRISES Nesting Container, Clear, Acrylic, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H (BCAM-L)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 96"H, 5 Shelves, Steel (ZB8-3624S-5D)
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Steel (ZM7-4818S-5D)
- GLOBAL INDUSTRIAL Single Rivet Beam, 24inL, Gray (254CP83)
- TENNSCO Boltless Shelf, 15"D x 48"W, Carbon Steel (ZAES-4815D)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5)
- TENNSCO Record Archive Shelving, 30"D x 42"W x 84"H, 4 Shelves, Steel (ZB423084-4)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Starter, 72inW x 15inD x 84inH, No Deck (601709)
- Ar Shelving Boltless Shelving