Shop All Boltless Shelving
Ar Shelving
Garage Series 18'' x 35'' x 71'' 4-Shelf Boltless Rivet Fiberboard Shelving Unit
Mfr # 243KHETR18S402
Zoro # G511222462
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$315.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ar Shelving
- MFR # 243KHETR18S402
- Zoro # G511222462
- Country of Origin China
- Category Boltless Shelving
Description
Add storage to your industrial or commercial facility with this AR Shelving Garage Series 18'' x 35'' x 71'' 4-shelf boltless rivet fiberboard shelving unit. This unit is constructed of galvanized metal and it has a 500 lb. capacity per shelf to hold heavy equipment and tools. It boasts 4 18'' x 35'' shelves made of high-density fiberboard for ultimate durability and resistance to humidity. Plus the smooth surface makes it easy to slide things on and off the shelves.**Thanks to the boltless rivet design this shelving unit is easy to assemble. The anti-cut edges ensure safe usage while the patented post connectors offer secure installation. This unit can also be assembled as a workbench for added versatility. Equip your facility with this durable and reliable shelving unit.**Overall Dimensions:*Width: 35''*Depth: 18''*Height: 71''*Individual Shelf Capacity: 500 lb.*Capacity: 2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 5 Gallon Multipurpose Pail, 10PK (D5P)
- MOLDED FIBERGLASS Red Fiberglass Lid (9221185280)
- PORTA-FAB Optional Window, H 36 In, W 48 In (FW-TEMP)
- HUSKY RACK & WIRE Beam Tie 36"L x 3-3/16"W x 36"D x 1-1/2"H, Gray (A1036G-G)
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- TENNSCO Boltless Shelf, 36"D x 72"W x 2-3/4"H, Steel (ZK-7236)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7224S-5C)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Starter, 60inW x 36inD x 96inH, Wire Deck (502478)
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Steel (ZM7-4818S-5D)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (RXHS-482484MED GR)
- TENNSCO Boltless Shelf, 24"D x 60"W x 2-1/4"H, Steel (ZBES-6024)
- Ar Shelving Boltless Shelving