Shop All High Pressure Spray Guns & Wands
A.R. North America
Wand, Telescoping 24ft.Alum
Mfr # 85.205.024ALHD
Zoro # G9784236
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A.R. North America
- MFR # 85.205.024ALHD
- Zoro # G9784236
- Country of Origin Italy
- Category High Pressure Spray Guns & Wands
Details
Item | Wand,Telescoping 24ft.Alum |
Description
Wand,Telescoping 24ft.Alum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PET ADOBE Indoor Cat Pet Bed Cave, Enclosed Cavern with Removable Cushion Pad for Cats/Small Animals | Gray (323530ZYA)
- SEYMOUR MIDWEST Garden Hoe, Welded Head, 54" Wood Handle (42420)
- BRIGGS & STRATTON Air Filter (4 of 821136) (841856)
- STENS Pto Switch For Exmark & Toro Z Master G3 Series 116-0124 430-778 (430-778)
- A.R. NORTH AMERICA Lance, 96", Aluminum (1001.1629.00)
- A.R. NORTH AMERICA Lance, Underbody M22x1/4 NPT (0202901140)
- A.R. NORTH AMERICA Lance, 1/4NPTx22MMM 18" Bent (1001.1009.00)
- A.R. NORTH AMERICA Lance EXTension, Pipe 36", Zinc (005021436)
- A.R. NORTH AMERICA Lance Holder, Fixed Wall (0216000060)
- A.R. NORTH AMERICA Trigger gun (ML330)
- A.R. NORTH AMERICA Lance, 36", Aluminum (1001.1623.00)
- A.R. North America High Pressure Spray Guns & Wands