Shop All High Pressure Spray Guns & Wands
A.R. North America
Wand, Telescoping 24ft.
Mfr # 85.205.024HD
Zoro # G9784245
original price:
$280.47
14% off
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A.R. North America
- MFR # 85.205.024HD
- Zoro # G9784245
- Country of Origin Italy
- Category High Pressure Spray Guns & Wands
Details
Item | Wand,Telescoping 24ft. |
Description
Wand,Telescoping 24ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Clemson Round Table (123-31)
- A & I PRODUCTS Filter, Hydrostatic 3.2" x2.9" x2.9" (A-B1OF52114)
- OREGON VersaCut Bar, .3/8"Ptch, .050"Gauge, D009 Bar Mnt, 20" (200VXLHD009)
- MIRACLE-GRO Food Plnt Pournfeed 32Oz (3006002)
- A.R. NORTH AMERICA Lance EXTension, Pipe 48", Zinc (005031448)
- A.R. NORTH AMERICA Pro Underbody Lance, 22mm (PWMVUBL)
- A.R. NORTH AMERICA Lance, 12" Molded Grip (3800.13)
- A.R. NORTH AMERICA Lance, 72", Aluminum QC/Plug (1001.1628.10)
- A.R. NORTH AMERICA Lance Molded, 48", Zinc (004031448)
- A.R. NORTH AMERICA Trigger gun (ML330)
- ZORO SELECT Telescoping Wand, 18 Ft, Fiberglass (1MDD9)
- A.R. North America High Pressure Spray Guns & Wands