Shop All High Pressure Spray Guns & Wands
A.R. North America
Wand, Telescoping 18ft.
Mfr # 85.205.018HD
Zoro # G9784227
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. North America
- MFR # 85.205.018HD
- Zoro # G9784227
- Country of Origin Italy
- Category High Pressure Spray Guns & Wands
Details
Item | Wand,Telescoping 18ft. |
Description
Wand,Telescoping 18ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Backpack Blower, 890 cfm, 232 mph, 23.15 lb (560BTS)
- STENS Pto Switch For John Deere Most 130, 160, 165, 170, 175, 180, 185 (430-514)
- TOMAHAWK POWER 6 HP Kohler Vibratory Plate Compactor Tamper Gravel Soil Compaction (TPC80)
- ORBIT Brass Impact On Tripod (58308N)
- A.R. NORTH AMERICA Pro Underbody Lance, 22mm (PWMVUBL)
- A.R. NORTH AMERICA Lance, 48", Aluminum (1001.1625.00)
- A.R. NORTH AMERICA Lance EXTension, Pipe 24", Zinc (005011424)
- A.R. NORTH AMERICA Lance EXTension, 1/4mx22M, Zinc (002021422)
- A.R. NORTH AMERICA Lance Molded, 36" SS (003021436)
- A.R. NORTH AMERICA Wand, Telescoping 18ft. CRANE (TQA-36)
- ZORO SELECT Sandblast Kit, W/10 ft. Sand Hose (AL420-KIT2)
- A.R. North America High Pressure Spray Guns & Wands