Shop All Air Gun Accessories
A.R. North America
Wand, Flexi 1/4mx1/4m 18"
Mfr # 007041414
Zoro # G9784190
product price: $15.69
/ea
Sold in multiples of 2 for $31.38
$31.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Color Black, Silver
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. North America
- MFR # 007041414
- Zoro # G9784190
- Country of Origin Italy
- Category Air Gun Accessories
Details
Item | Wand,Flexi 1/4mx1/4m 18" |
Material | Zinc |
Color | Black, Silver |
Number of Pieces | 1 |
Description
Wand,Flexi 1/4mx1/4m 18 In., Material Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS AO204 Arbor 2MT/4JT (7309N)
- AMPG Flat Dial Indicator Point, 3/8" M2.5 SS (Z9312SS-M)
- VEGA INDUSTRIES Torx 40 Power Bit x 2 (150T40A)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37511)
- MILTON Blow Gun Silencer Tip, 1/8" NPS (S-160SIL)
- GUARDAIR Contain-It Kit (1520)
- GUARDAIR Inlet/Outlet Hose Cuff, 3-1/2 In. L, Gray (1400A16)
- CYCLONE Chip Shield, Plastic, 4in dia., Translucent (AG1092-FZ)
- TSUNAMI 50CFM 2-STAGE FILTER (21999-0253)
- CHICAGO PNEUMATIC Air Flex 3/8 NPT 74 cfm Swivel (8940171571)
- READING TECHNOLOGIES ELEMENT REPLACEMENT 3rd STAGE (RTI-SAF-2)
- A.R. North America Air Guns & Accessories