Shop All Pressure Washer Parts
A.R. North America
Valve, Ball 1/4" 7250 psi
Mfr # GE2NNT15011A000
Zoro # G9783840
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. North America
- MFR # GE2NNT15011A000
- Zoro # G9783840
- Country of Origin Italy
- Category Pressure Washer Parts
Details
Item | Valve,Ball 1/4" 7250 psi |
Description
Valve,Ball 1/4" 7250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water/Garden Leader Hose (CWH058-12MF)
- STENS Air Filter Combo 102-499 For Briggs & Stratton 796970 (102-499)
- AMPCO SAFETY TOOLS Not Applicable Square Point Shovel, Aluminum Blade, 47 in L Yellow Fiberglass Handle (S-82FG)
- EMPIRE BRASS Empire Brass CRD-U-APS60W RV Vinyl All Purpose Shower Kit with 60" Hose - White (CRD-U-APS60W)
- A.R. NORTH AMERICA Pipe Cleaning Kit, 4.5 to 75ft. (AR3174-45/75)
- A.R. NORTH AMERICA Turbo Nozzle, 06,3700 psi (0204007380)
- A.R. NORTH AMERICA Pump, 3/2500 3400RPM (23107)
- A.R. NORTH AMERICA Valve Assembly (AR1389051)
- A.R. NORTH AMERICA Pump, 25/3000 3400RPM (25024)
- A.R. NORTH AMERICA Rear Cover, RSV-Black (AR2760110)
- ADFORS SCREEN PATCH1.75X1.6""7PK (FCS11192-M)
- A.R. North America Pressure Washer Parts