Shop All Pressure Washer Parts
A.R. North America
Turbo Nozzle, w/1/4"F 5800 psi
Mfr # 0204007090
Zoro # G9782066
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. North America
- MFR # 0204007090
- Zoro # G9782066
- Country of Origin Italy
- Category Pressure Washer Parts
Details
Item | Turbo Nozzle, w/1/4"F 5800 psi |
Description
Turbo Nozzle,w/1/4 In.F 5800 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OURPETS 2 25 oz Catnip Jar (780824126208)
- TECOMEC Rivet Spinner & Chain Breaker Kit for 3/4 Harvester Saw Chain (K00112002)
- LA MOTTE La Motte 2977-12-PT La Motte Insta-Test5 Chlorine & Bromine Total Chlorine PH Alkaline & Hardness Water Testing Test Strips; 50 Count (2977-12-PT)
- A & I PRODUCTS Ignition Switch 2.1" x2.65" x1.9" (A-B1AC35)
- A.R. NORTH AMERICA Pump, 2/2200 1750RPM LEft. (24469)
- A.R. NORTH AMERICA Fitting (AR1263640)
- A.R. NORTH AMERICA Swivel, 90 deg. 3/8" (0212006260)
- A.R. NORTH AMERICA Elbow, 3/8M Steel 4000psi (5500-06-06-4)
- A.R. NORTH AMERICA O-Ring, AR1470210 (AR1470210)
- A.R. NORTH AMERICA O-Ring, 3/8 QC, Viton (2-112 V1476-75)
- BRIGGS & STRATTON Quick Connect Spray Tips (6193)
- A.R. North America Pressure Washer Parts