Shop All Pressure Washer Parts
A.R. North America
Surface Cleaner 16"
Mfr # 85.400.061A
Zoro # G9780891
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A.R. North America
- MFR # 85.400.061A
- Zoro # G9780891
- Country of Origin Italy
- Category Pressure Washer Parts
Details
Item | Surface Cleaner 16" |
Description
Surface Cleaner 16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump, 5.5/1300 1750RPM (20955)
- TECUMSEH Dipstick (35941)
- LAVIAN PLUS L Avian Plus Premium No Sunflower Cockatiel Food 25 Lbs (126250)
- OKLAHOMA JOES GRILL T/T CHAR OKJO BLK (19402088)
- A.R. NORTH AMERICA QC Garden Hose, 3/8 F (001013034)
- A.R. NORTH AMERICA Turbo Nozzle, 04,3700 psi (0204007340)
- A.R. NORTH AMERICA Thermal Relief Valve, 1/2" (TRV50-OAM)
- A.R. NORTH AMERICA Pump, 2/2500 3400RPM (23469)
- A.R. NORTH AMERICA High/Low Variable Nozzle, 1.15 (0204008020)
- A.R. NORTH AMERICA Piston 15mm, XM (AR1780070)
- A.R. NORTH AMERICA Valve Kit (AR1864)
- A.R. North America Pressure Washer Parts