Shop All Air Guns
A.R. North America
Spray Gun, EXT, 8/4500 MV70 EXT
Mfr # 4022105009
Zoro # G9779537
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cleaning
- Color Black
- Extension Size 14 in
- Air Consumption 8 gph
- Air Outlet Size 22mmx1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A.R. North America
- MFR # 4022105009
- Zoro # G9779537
- Country of Origin Italy
- Category Air Guns
Dimensions
Extension Size | 14 in |
Air Outlet Size | 22mmx1.5 |
Air Inlet Size | 3/8 in |
Nominal Extension Length | 12 in |
Details
Application | Cleaning |
Color | Black |
Item | Spray Gun,EXT,8/4500 MV70 EXT |
Air Consumption | 8 gph |
Air Inlet Gender | Female |
Maximum Inlet Pressure | 4,500 psi |
Description
Spray Gun,EXT,8/4500 MV70 EXT, Air Inlet Size 3/8 in, Air Inlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Flexible Extension, 1/4", 1/4", 36" (73630)
- HUSKIE TOOLS Hour Lithium-Ion Battery Charger, 18V 5. (CH-185)
- BOSCH Hammer Masonry Drill, 7/16in, Carbide (DXS2074)
- ENCORE PACKAGING Safety Knife, Self-Retracting Safety Blade (EP-240)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75LJ006AA225)
- ADVANCED TECHNOLOGY PRODUCTS Blowgun, Pistol Grip, Metal, Vibro Nozzle, OSHA, 1/4" Female NPT (10K601-ARS)
- HUDSON 2 Gal. Super Sprayer (90162)
- EXAIR Safety Air Gun, 35 CFM, Chip Shield, Outlet Size: 3/8" NPT (1250-PEEK-CS)
- TRU-FLATE AIR BLOW GUN 1/4""FNPT (18215)
- MILTON Lever Blo-Gun SAFETY, PK10 (150)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (F5024AQF)
- A.R. North America Air Guns