Shop All Pressure Washer Parts
A.R. North America
Quick Coupler
Mfr # AL-QC3/8BSS
Zoro # G312192094
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/8 in (F)NPT
- Outlet 3/8 in (F)NPT
- Material Stainless Steel
- Max. Pressure 4,000 psi
- Max. Fluid Temp. 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A.R. North America
- MFR # AL-QC3/8BSS
- Zoro # G312192094
- UPC # 192216851030
- Country of Origin China
- Category Pressure Washer Parts
Details
Item | Quick-Connect Coupler |
Inlet | 3/8 in (F)NPT |
Outlet | 3/8 in (F)NPT |
Material | Stainless Steel |
Max. Pressure | 4,000 psi |
Max. Fluid Temp. | 300 Degrees F |
Description
Quick-Connect Coupler, Inlet 3/8 in (F)NPT, Outlet 3/8 in (F)NPT, Material Stainless Steel, Max. Pressure 4,000 psi, Max. Fluid Temp. 300 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRO Bait Ant/Roach (T360)
- RAYPAK ProTek Shield Assembly (017960F)
- US HARDWARE Mirror Convex 3In Dia (RV-610C)
- BRIGGS & STRATTON Air Filter (270843S)
- A.R. NORTH AMERICA Oil Cap (AR1980380)
- A.R. NORTH AMERICA Pump, 4/4000 1750RPM (20667)
- A.R. NORTH AMERICA O-Ring, AR2760270 (AR2760270)
- A.R. NORTH AMERICA Pistion Guide Kit, RR (AR42557)
- A.R. NORTH AMERICA Pump, 2.5/2800 (24464)
- A.R. NORTH AMERICA Pump, 2.5/2800 (24463)
- A.R. NORTH AMERICA Surface Cleaner 16" (85.400.061A)
- A.R. North America Pressure Washer Parts