Shop All Pressure Washer Nozzles
A.R. North America
Quick Connect Fitting On Pressure Water
Mfr # PW909103K
Zoro # G3681679
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1/4 in (F)NPT
- Max. Fluid Temp. 122 Degrees F
- Outlet 7/8 in (F) Quick Connect
- Max. Pressure 60 psi
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. North America
- MFR # PW909103K
- Zoro # G3681679
- Country of Origin China
- Category Pressure Washer Nozzles
Details
Inlet | 1/4 in (F)NPT |
Max. Fluid Temp. | 122 Degrees F |
Outlet | 7/8 in (F) Quick Connect |
Item | Quick Connect Coupler |
Max. Pressure | 60 psi |
Material | Plastic |
Description
Quick Connect Coupler, Inlet 1/4 in (F)NPT, Outlet 7/8 in (F) Quick Connect, Material Plastic, Max. Pressure 60 psi, Max. Fluid Temp. 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWTRON Adhesive Fly Board, 4 1/2 x 18 In, PK12 (GB470)
- MAYNE 22 gal Polyethylene Patio Storage Bin, White (5861-W)
- MTD Pulley Asm Var Spd W/ (918-04423A)
- MTD Chip/Shred/Vac 10 (OEM-290-005)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-4010)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-4008)
- A.R. NORTH AMERICA Quick Connect Spray Nozzle, Ceramic (0124004610)
- A.R. NORTH AMERICA Nozzle, VEEJET 1/8M Brass (H1/8VV-9501)
- A.R. NORTH AMERICA Quick Connect Nozzle, 045, PK5 (NZQC5P-045)
- A.R. NORTH AMERICA Quick Connect Nozzle, Yellow (85.216.035A)
- APACHE Pressure Washer Spray Tip, 40 4.0 QD (99023783)
- A.R. North America Pressure Washer Nozzles