Shop All Pressure Washer Parts
A.R. North America
Pump Rail Kit, 1-1/4 Hx1-3/4 Wx6-7/8 In L
Mfr # 4YNP5
Zoro # G3330363
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Dayton Plunger Pump Models 1MCX8, 1MCY1, 1MCY2, 1MDB1 and AR North Pump Series XW and SXW
- Dimensions 1-1/4" H x 1-3/4" W x 6-7/8" L
- Height (In.) 1 1/4 in
- Type Plunger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. North America
- MFR # 4YNP5
- Zoro # G3330363
- Country of Origin Italy
- Category Pressure Washer Parts
Dimensions
Dimensions | 1-1/4" H x 1-3/4" W x 6-7/8" L |
Height (In.) | 1 1/4 in |
Width (In.) | 1 3/4 in |
Length (In.) | 6 7/8 in |
Overall Width | 1.75 in |
Overall Height | 1.25 in |
Overall Length | 6.88 in |
Details
Item | Pump Rail Kit |
Material | Steel |
For Use With | Dayton Plunger Pump Models 1MCX8, 1MCY1, 1MCY2, 1MDB1 and AR North Pump Series XW and SXW |
Type | Plunger |
Body Material | Steel |
Compatible with Manufacturer Model Number | 1MCX8, 1MCY1, 1MDB1, 4WXW9, 4WXX1 |
Compatible with Brand | AR North America |
Product Type | Pump Rail Kit |
Compatible Grainger Part Number | 1MCX8, 1MCY1, 1MDB1, 4WXW9, 4WXX1 |
Compatible with Manufacturer Part Number | 1MCX8, 1MCY1, 1MDB1, 4WXW9, 4WXX1 |
Compatible with Manufacturer Model Number [NEW] | 1MCX8, 1MCY1, 1MDB1, 4WXW9, 4WXX1 |
Compatible Manufacturer Part Number | 1MCX8, 1MCY1, 1MDB1, 4WXW9, 4WXX1 |
Compatible Manufacturer Model Number | 1MCX8, 1MCY1, 1MDB1, 4WXW9, 4WXX1 |
For Use with Mfr. Model Number | 1MCX8, 1MCY1, 1MDB1, 4WXW9, 4WXX1 |
For Use With Mfr. Model Number | 1MCX8, 1MCY1, 1MDB1, 4WXW9, 4WXX1 |
Description
Pump Rail Kit, Body Material Steel, Chemical Injector Type Not Applicable, Compatible with Brand AR North America, Compatible with Grainger Part Number 1MCX8, 1MCY1, 1MDB1, 4WXW9, 4WXX1, Compatible with Manufacturer Model Number 1MCX8, 1MCY1, 1MDB1, 4WXW9, 4WXX1, Discharge Connection Size Not Applicable, Discharge Connection Type Not Applicable, Discharge Pressure (Maximum) Not Applicable, Flow Rate (Maximum) Not Applicable, Flow Rate (Minimum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing-Flange (941-0339)
- MILLER MFG Bucket Muck 1-3/4 Bushel (P-SB70 BLUE)
- MAURITZON 9 ft 9 in x 11 ft 8 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1012)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx72"L (CRB1272)
- A.R. NORTH AMERICA Oil Cap (AR1980380)
- A.R. NORTH AMERICA Mini Pressure/Switch, 3/8"M (430413)
- A.R. NORTH AMERICA RRV, Pump Package Boxed (RRV4G40-VRT-PKG)
- A.R. NORTH AMERICA Suction Filter, 3/4 Fx3/4 M (0211001110)
- A.R. NORTH AMERICA Motor, 5hp, 230V 1Ph 60Hz (1272A)
- A.R. NORTH AMERICA Turbo Nozzle, 03,4500 psi (0204006500)
- A.R. NORTH AMERICA Detergent filter (0211000011)
- A.R. North America Pressure Washer Parts