Shop All Pressure Washer Pumps
A.R. North America
Pump, Pressure, 26.4 gpm
Mfr # RTX100
Zoro # G5733734
product price: $2,351.99
/ea
Free Shipping & Returns
$2,351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Flow Capacity (GPM) 26.4 gpm
- RPM 1,450 RPM
- Shaft Dia. 30 mm
- Inlet Port (In.) 1 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. North America
- MFR # RTX100
- Zoro # G5733734
- Country of Origin Italy
- Category Pressure Washer Pumps
Dimensions
Shaft Dia. | 30 mm |
Width (In.) | 13.5 in |
Height (In.) | 7.5 in |
Length (In.) | 16 in |
Overall Width | 13.5 in |
Overall Length | 16 in |
Discharge Connection Size | 1/2 in |
Overall Height | 7.5 in |
Shaft Outer Diameter | 30 mm |
Intake Connection Size | 1 in |
Description
Pressure Plunger Pump, Discharge Connection Size 1/2 in, Discharge Connection Type BSP, Discharge Pressure (Maximum) 1,800 psi, Flow Rate (Maximum) 24 gpm, Intake Connection Size 1 in, Intake Connection Type BSP, Motor Speed (Maximum) 1,450 RPM, Piston Design Triplex, Pump Head Material Nickel Plated Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 27 1/5 hp, Required Gasoline Engine Horsepower (Maximum) 30 hp, Lubrication Oil Bath, Shaft Outer Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY ERB10 Scratch Protection Guard, Orange (16911)
- R.W. ROGERS CO Growing and Display Table, 4 ft. x 10 ft. (01-TBL-410-AT)
- SANI-LAV Hygienic Shovel, Stainless Steel Blade, Silver Stainless Steel Handle (237R)
- CHASE 7 oz. Metered Spray Outdoor Only Insecticide PK12 (438-5111)
- A.R. NORTH AMERICA Kit RMV25G30D-EZ, w/Manual (RMV25G30D-EZ-PKG)
- A.R. NORTH AMERICA Pump (SRMW22G26-PKG)
- A.R. NORTH AMERICA Pump (XWAM8G35N-PKG)
- A.R. NORTH AMERICA Pump (RKA4G40HN-PKG)
- A.R. NORTH AMERICA Pump (RCA35G25N-PKG)
- A.R. NORTH AMERICA Pump (HYD-RK1520-PKG)
- DAYTON Pressure Washer Pump, 3700 PSI (5ZNU0)
- A.R. North America Pressure Washer Pumps