Shop All Pressure Washer Pumps
A.R. North America
Pump, Pressure, 13.2 gpm
Mfr # RTX50
Zoro # G5565664
Free Shipping & Returns
$3,174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Flow Capacity (GPM) 13.2 gpm
- RPM 1,450 RPM
- Shaft Dia. 30 mm
- Inlet Port (In.) 1 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A.R. North America
- MFR # RTX50
- Zoro # G5565664
- Country of Origin Italy
- Category Pressure Washer Pumps
Dimensions
Shaft Dia. | 30 mm |
Height (In.) | 7.5 in |
Width (In.) | 13.5 in |
Length (In.) | 16 in |
Shaft Outer Diameter | 30 mm |
Overall Length | 16 in |
Overall Width | 13.5 in |
Discharge Connection Size | 1/2 in |
Overall Height | 7.5 in |
Intake Connection Size | 1 in |
Description
Pressure Plunger Pump, Discharge Connection Size 1/2 in, Discharge Connection Type BSP, Discharge Pressure (Maximum) 2,900 psi, Flow Rate (Maximum) 12 gpm, Intake Connection Size 1 in, Intake Connection Type BSP, Motor Speed (Maximum) 1,450 RPM, Piston Design Triplex, Pump Head Material Nickel Plated Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 27 1/10 hp, Required Gasoline Engine Horsepower (Maximum) 24 hp, Lubrication Oil Bath, Shaft Outer Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Dispensing Tube, Plastic (W38301)
- SUN GRO Soil Potting All Purpose 8 Qt (1410102 8.00 QT P)
- PLAYBERG Heavy Duty Flexible Green Belt Swing with Coated Metal Chain (QI003376)
- CLASSIC ACCESSORIES RV R-Pod Cover, up to 18 ft 8" Long, Grey (80-255-151001-00)
- A.R. NORTH AMERICA Pump (RK1528HN-PKG)
- A.R. NORTH AMERICA Pump (SXW21.350-PKG)
- A.R. NORTH AMERICA RSV, Pump Package Boxed (RSV4G40-PKG)
- A.R. NORTH AMERICA Pump (RCV2G25E-F8-PKG)
- A.R. NORTH AMERICA Pump (RRA4G40HN-PKG)
- A.R. NORTH AMERICA Pump (XMA3G30E-F17-PKG)
- BRIGGS & STRATTON Kit - Pump (706386)
- A.R. North America Pressure Washer Pumps