Shop All Pressure Washer Parts
A.R. North America
Pump, 5.5/1300 1750RPM
Mfr # 20955
Zoro # G9774996
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. North America
- MFR # 20955
- Zoro # G9774996
- Country of Origin Italy
- Category Pressure Washer Parts
Details
Item | Pump,5.5/1300 1750RPM |
Description
Pump,5.5/1300 1750RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 22 in. SAWBLADE(TM) Electric Hedge Trimmer (BEHTS400)
- BENS Insect Repellant, Wipes, PK12 (0006-7085)
- RUFFIN'IT Treat Sweet Potato Slice 16Oz (08310)
- SURTEK Brass Twist Hose Nozzle 3 (130336)
- A.R. NORTH AMERICA Gasket, AR1342761 (AR1342761)
- A.R. NORTH AMERICA Water Seal Kit, RR Series 15M (AR42556)
- A.R. NORTH AMERICA Nipple, 3/8Mx3/8M BSPP (9000-06-06)
- A.R. NORTH AMERICA O-Ring, AR394280 (AR394280)
- A.R. NORTH AMERICA Flow Switch, Horizontal (4090200000)
- A.R. NORTH AMERICA Fitting, M22x3/8 QC (85.300.143)
- MOSMATIC Carwash Wand Holder (29.127)
- A.R. North America Pressure Washer Parts