Shop All Pressure Washer Parts
A.R. North America
Pump, 2.5/3000 3400RPM
Mfr # 25600
Zoro # G9773456
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A.R. North America
- MFR # 25600
- Zoro # G9773456
- Country of Origin Italy
- Category Pressure Washer Parts
Details
Item | Pump,2.5/3000 3400RPM |
Description
Pump,2.5/3000 3400RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Outdoor Bench, 96 in. L, 24 in. W, Green (4HUT5)
- UNION TOOLS Scoop Shovel, 15 in L Steel Blade, North American Hardwood Handle (50139)
- LOGO BRANDS Notre Dame 34oz Logo Quencher Bottle (190-S34QB-8)
- BLACKSTONE Black Griddle Cover For 4 Burner Outdoor Griddle (5482)
- A.R. NORTH AMERICA Swivel, High Pressure, 1/4mx1/4F (0212006200)
- A.R. NORTH AMERICA QC Couplng, 3/8F-3/8M QC (85.300.108)
- A.R. NORTH AMERICA Foam Cannon, 1.25 (1003.1000.00)
- A.R. NORTH AMERICA Gauge, 0-5000 psi (SEC-201L-254R)
- A.R. NORTH AMERICA Outlet Fitting, Aluminum (AR2841120)
- A.R. NORTH AMERICA Coupling, 1-1/8" Love-Joy (658144-11518)
- GOODWAY Flex Shaft, 7/16-1/2, 25Ft, Use With 6PZV1 (SC-TC-S02-25)
- A.R. North America Pressure Washer Parts