Shop All Pressure Washer Nozzles
A.R. North America
Professional Pressure Washer Gun/Wand/Hose Kit
Mfr # AL200-KIT
Zoro # G402710658
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Siphon Height 4.5
- Length 30
- Outside Diameter 17.02
- Width 14.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A.R. North America
- MFR # AL200-KIT
- Zoro # G402710658
- UPC # 851243326026
- Country of Origin Italy
- Category Pressure Washer Nozzles
Dimensions
Max. Siphon Height | 4.5 |
Length | 30 |
Outside Diameter | 17.02 |
Width | 14.1 |
Description
This preassembled kit is ideal when replacing or upgrading parts on your existing pressure washer. This kit fits most major brands and includes spray gun, 24"L wand with 1/4" quick connect, 42"L lance and 50'L x 3/8"-dia. hose. This kit handles up to 4,000 psi, 10.5 gpm and fluid temperatures up to 300°F. 3/8(F) inlet port.
NOTE: Nozzle not included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS North Carolina Elite Chair (185-12E)
- LASTPLAY Outdoor Party Tent with 8 Walls; Blue - 10 x 30 ft. (LA412991)
- ALLEN CO EZ Mount Adjustable Steel Skull Stand, Black (7203)
- GRILL MARK Bamboo Skewer 10 in. L 100 ct (02005ACE)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-0060)
- A.R. NORTH AMERICA Nozzle Holder, 5075 psi (0183000020)
- A.R. NORTH AMERICA Quick Connect Nozzle, 045, PK4 (NZQC4P-045)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (85.215.065A)
- A.R. NORTH AMERICA SS Sewer Nozzle, 3 Hole (0124722110)
- A.R. NORTH AMERICA Quick Connect Nozzle, Yellow (SAQCMEG-1510)
- MTM HYDRO 4000 psi Quick Connect Nozzle 0, 15, 25, and 40 degree 4-Pack 3.0 (17.0156)
- A.R. North America Pressure Washer Nozzles