Shop All Pressure Washer Pumps
A.R. North America
Pressure Washer Pump, 36 GPM, 1 1/2F x 1F
Mfr # RTF135N
Zoro # G3244245
product price: $4,972.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,972.99
Free 30-Day Returns
Key Features
- Type Belt-Drive
- Flow Capacity (GPM) 36 gpm
- RPM 800 RPM
- Shaft Dia. 35 mm
- Inlet Port (In.) 1-1/2 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. North America
- MFR # RTF135N
- Zoro # G3244245
- Country of Origin Italy
- Category Pressure Washer Pumps
Dimensions
Shaft Dia. | 35 mm |
Length (In.) | 22.1 in |
Width (In.) | 18.1 in |
Height (In.) | 9.1 in |
Discharge Connection Size | 1 in |
Overall Length | 22.1 in |
Overall Width | 18.1 in |
Overall Height | 9.1 in |
Shaft Outer Diameter | 35 mm |
Intake Connection Size | 1 1/2 in |
Description
Pressure Plunger Pump, Discharge Connection Size 1 in, Discharge Connection Type BSP, Discharge Pressure (Maximum) 1,500 psi, Flow Rate (Maximum) 36 gpm, Intake Connection Size 1 1/2 in, Intake Connection Type BSP, Motor Speed (Maximum) 800 RPM, Piston Design Triplex, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 37 1/10 hp, Required Gasoline Engine Horsepower (Maximum) 37 1/10 hp, Lubrication Oil Bath, Shaft Outer Diameter 35 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEARSPAN Auger Style Earth Anchor 1/2" x 15" x 4" (CC6250)
- VALTERRA Valterra A01-0184VP Master Blaster Tank Wand with Power Nozzle (A01-0184VP)
- LEGACY MFG. CO. Legacy Mfg. L8250FZ Hose Reel (LEG-L8250FZ)
- TEEJET Teejet Tips, PK4 (PK-TT11003-VP)
- A.R. NORTH AMERICA Kit RMV25G30D-EZ, w/Manual (RMV25G30D-EZ-PKG)
- A.R. NORTH AMERICA Pump (RCV3G25E-F8-PKG)
- A.R. NORTH AMERICA Hydraulic Base 3 Kit (HYDBK3)
- A.R. NORTH AMERICA Pump (XMA3G30E-F17-PKG)
- A.R. NORTH AMERICA Pump (XWAM8G35N-PKG)
- A.R. NORTH AMERICA Pump (HYD-RK1520-PKG)
- A.R. NORTH AMERICA Pump (RKV4G40HD-F24-PKG)
- A.R. North America Pressure Washer Pumps