Shop All Pressure Washer Nozzles
A.R. North America
Pressure Washer Gun/Wand/Hose Kit - Economical
Mfr # BIT-KIT
Zoro # G202702938
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 23.5
- Max. Siphon Height 3.8
- Width 10.5
- Outside Diameter 4.89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. North America
- MFR # BIT-KIT
- Zoro # G202702938
- UPC # 851243871038
- Country of Origin Italy
- Category Pressure Washer Nozzles
Dimensions
Length | 23.5 |
Max. Siphon Height | 3.8 |
Width | 10.5 |
Outside Diameter | 4.89 |
Description
This preassembled kit is ideal when replacing or upgrading parts on your existing pressure washer. This economical kit includes spray gun, 18"L wand, adjustable nozzle, turbo nozzle and 25'L x 1/4"-dia. hose with 30"L lance. Will handle up to 2,700 psi, 6.6 gpm, and 140° fluid temperature. 22mm inlet port.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Harness Kit-Main (759-05157)
- ACHLA DESIGNS Achla FT-21 FleurDeLis Topiary Trellis - Black Powdercoated (FT-21)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Maroon, PK2 (2-XU-STA-M-GG)
- SOJAG Universal Winter Cover for Gazebos, 10 ft. x 12 ft., Gazebo Accessories (135-9165883)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (85.215.085A)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-1515)
- A.R. NORTH AMERICA Quick Connect Nozzle, Green (SAQCMEG-2515)
- A.R. NORTH AMERICA Turbo Nozzle (ROTOJET400-045)
- A.R. NORTH AMERICA SS Sewer Nozzle, 3 Hole (0124722000)
- A.R. NORTH AMERICA Quick Connect Nozzle, Red (85.201.020A)
- EXAIR Atomizing Spray Nozzle, 0.1 to 0.4 gph (SF1010SS)
- A.R. North America Pressure Washer Nozzles