Shop All Pressure Washer Parts
A.R. North America
Pipe Cleaning Kit, 4.5 to 75ft.
Mfr # AR3174-45/75
Zoro # G9770610
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. North America
- MFR # AR3174-45/75
- Zoro # G9770610
- Country of Origin Italy
- Category Pressure Washer Parts
Details
Item | Pipe Cleaning Kit,4.5 to 75ft. |
Description
Pipe Cleaning Kit,4.5 to 75ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMCAT Rodenticide, 5 lb., Pellets Form (22045)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (85.215.065A)
- STRYKER Wasp and Hornet Killer (82002495)
- ILC Replacement for Ezgo / Cushman / Textron Battery Engine Ground Cable FOR GAS TXT 2+2 2016 Golf Cart (BATTERY ENGINE GROUND CABLE FOR GAS TXT 2+2 2016)
- A.R. NORTH AMERICA Easy Start Valve, 3/8" (ESV38-1BC)
- A.R. NORTH AMERICA QC Couplng, 3/8F-3/8F QC, SS (85.300.103S)
- A.R. NORTH AMERICA Coupling, 1-3/8" Love-Joy (11522)
- A.R. NORTH AMERICA Gasket, AR1342761 (AR1342761)
- A.R. NORTH AMERICA Pressure Switch, 3/8M (4090003001)
- A.R. NORTH AMERICA Valve Kit, Caps, O-Rings RSV (AR42762)
- KDAR Kdar 29029 4 mm 4000 PSI Turbo Nozzle (29029)
- A.R. North America Pressure Washer Parts