Shop All Pressure Washers
A.R. North America
Mecline VRT3-160 Pressure Washer Unloader - 2320 PSI; 10.5 GPM
Mfr # 366VRT3160
Zoro # G111230201
product price: $128.99
/ea
Free Shipping & Returns
$128.99
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
- Brand A.R. North America
- MFR # 366VRT3160
- Zoro # G111230201
- Country of Origin Italy
- Category Pressure Washers
Description
Ensure safe operation of your pressure washer with this AR North America Mecline VRT3-160 pressure washer unloader. A vital part of any pressure washer's safety system the unloader valve regulates water flow and prevents dangerous pressure buildup. In addition to protecting your washer it provides convenience to the user by enabling you to control water flow at a distance from the unit.**This valve has a 2 3/8'' female inlet 3/8'' female outlet and 2 3/8'' female bypass. It is rated up to 2320 PSI and 10.5 GPM and it can withstand temperatures up to 194 degrees Fahrenheit. It also features an adjustment knob providing optimal control right at your fingertips.
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
- TEEJET Pressure Relief/Reg Valve, 3/4"NPT, 150PSI (23120-3/4-PP)
- MAKITA Twisted Trimmer Line, 0.080", Green, 175 (T-03866)
- CUISINART Cordierite Pizza Grilling Stone (CPS-013)
- MTD Tine Asm-Rh 12 (642-04072-0638)
- A.R. NORTH AMERICA A R North America AR390SS 2000PSI Electric Power Washer (186364)
- A.R. NORTH AMERICA AR Blue Clean AR383 1900 PSI - Electric Pressure Washer (AR383)
- A.R. NORTH AMERICA A R North America AR383SS 1900PSI Electric Power Washer (186363)
- SIMPSON Pressure Washer (60825)
- MI-T-M Pressure Washer, 43 in L, 30 in W (GH-3004-0EGM)
- SIMPSON Heavy Duty 3200 psi 2.8 gpm Cold Water Gas Pressure Washer (ALH3228-S)
- KARCHER NORTH AMERICA Turbo Nozzle Blk 2000Psi (8.755-846.0)
- A.R. North America Pressure Washers