Shop All High Pressure Spray Guns & Wands
A.R. North America
Lance EXTension, Pipe 48", Zinc
Mfr # 005031448
Zoro # G9742227
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. North America
- MFR # 005031448
- Zoro # G9742227
- Country of Origin Italy
- Category High Pressure Spray Guns & Wands
Details
Item | Lance EXTension,Pipe 48",Zinc |
Description
Lance EXTension,Pipe 48 In.,Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Leaf Rake, Aluminum, 22-3/4" L (40-396)
- T TERRE Universal 4 Way Trimmer Head Replacement Compatible w/ Most Weed Eater Brands (591107053)
- ORTHO Bed Bug Klr Hdbax Rtu 1G (0212710)
- COLLOMIX Concrete Stirring Paddle, 23-1/2 in. H (WK140HF)
- A.R. NORTH AMERICA Lance Molded, 48", Zinc (004031448)
- A.R. NORTH AMERICA Lance, 48", Aluminum QC/Plug (1001.1625.10)
- A.R. NORTH AMERICA Dual Lance EXT, 1/4"SS, 1/4"F-Outx2 (3916.44)
- A.R. NORTH AMERICA Lance, Underbody M22x1/4 NPT (0202901140)
- A.R. NORTH AMERICA Lance, 96", Aluminum (1001.1629.00)
- A.R. NORTH AMERICA Car Wash Lance, 700 mm (0202020000)
- BRIGGS & STRATTON Pressure Washer Gun (704312)
- A.R. North America High Pressure Spray Guns & Wands