Shop All High Pressure Spray Guns & Wands
A.R. North America
Lance EXTension, Pipe 24", Zinc
Mfr # 005011424
Zoro # G9742148
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. North America
- MFR # 005011424
- Zoro # G9742148
- Country of Origin Italy
- Category High Pressure Spray Guns & Wands
Details
Item | Lance EXTension,Pipe 24",Zinc |
Description
Lance EXTension,Pipe 24 In.,Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT LawnLeaf Rake, Steel Tine, 22Tine, Wood Handle, 54 in L Handle (34585)
- RV DESIGNER RV Designer Collection S247 Rocker Switch 10A Black W/Red (S247)
- BONIDE PRODUCTS Bonide Rot-Stop Tomato Blossom End Rot Concentrate (166)
- ILC Replacement For CLUB CAR 1012304 (1012304)
- A.R. NORTH AMERICA Lance, 72", Aluminum QC/Plug (1001.1628.10)
- A.R. NORTH AMERICA Wand, Telescoping 18ft. (85.205.018HD)
- A.R. NORTH AMERICA Lance, 1/4NPTx22MMM 18" Bent (1001.1009.00)
- A.R. NORTH AMERICA Lance, 96", Aluminum (1001.1629.00)
- A.R. NORTH AMERICA Lance, 36", Aluminum (1001.1623.00)
- A.R. NORTH AMERICA Wand, Telescoping 24ft. (85.205.024HD)
- BE PRESSURE SUPPLY Flex Wand-Weeping Spray Gun, 27.5" (85.205.081)
- A.R. North America High Pressure Spray Guns & Wands