Shop All Pressure Washer Hoses
A.R. North America
Hose, 25ft., 3/8Mx3/8M 4000 psi
Mfr # 989401301
Zoro # G9752998
product price: $72.09
/ea
$72.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. North America
- MFR # 989401301
- Zoro # G9752998
- Country of Origin Italy
- Category Pressure Washer Hoses
Details
Item | Hose,25ft.,3/8Mx3/8M 4000 psi |
Description
Hose,25ft.,3/8Mx3/8M 4000 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE ROCK XROCK NSA 12 in. 44-400-Composite Softball (1453235)
- KANE MANUFACTURING CO. INC Kane Rattle Paddle 47" Red (RP47C)
- DB ELECTRICAL Ignition Switch For Massey Ferguson 1100, 1130, 135, 150, 165 (1200-0908)
- BOSS BUCK Varmint Cage Square - Fits 55 Gal. Drum (544)
- A.R. NORTH AMERICA Hose, Upgrade AR383 (AR41839)
- A.R. NORTH AMERICA Hose, 50ft., 3/8Mx3/8M 4000psi (85.238.150)
- A.R. NORTH AMERICA Hose, 100ft., 3/8Mx3/8M (989400043)
- A.R. NORTH AMERICA Hose, 40ft., 3/8Mx3/8M 4000 (989400017)
- A.R. NORTH AMERICA Hose, 100ft., 1/2" (989400325)
- A.R. NORTH AMERICA Hose, 50ft., 3/8Mx3/8M GREY (989400008)
- CONTINENTAL Pressure Washer Hose, 3/8" ID x 25 ft. (NPK-4K038-025MMS)
- A.R. North America Pressure Washer Hoses