Shop All Air Guns
A.R. North America
Gun, 3/8NPT 3700psi, Zinc
Mfr # 4021108014
Zoro # G9751546
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cleaning
- Air Inlet 3/8 in NPT Female
- Color Black
- Extension Size 19 in
- Air Consumption 8 gph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. North America
- MFR # 4021108014
- Zoro # G9751546
- Country of Origin Italy
- Category Air Guns
Dimensions
Extension Size | 19 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 22mmx1.5 |
Nominal Extension Length | 18 in |
Details
Application | Cleaning |
Air Inlet | 3/8 in NPT Female |
Color | Black |
Item | Gun,3/8NPT 3700psi,Zinc |
Air Consumption | 8 gph |
Maximum Inlet Pressure | 3,700 psi |
Air Inlet Gender | Female |
Air Inlet Type | NPT |
Description
Gun,3/8NPT 3700psi,Zinc, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 5-7/32" L, Full Polish Finish (J4749HTC)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50811)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3212HX)
- CENTURY DRILL & TOOL Cobalt Drill Bit 9/64" Overall Length 2-7/8" (26409)
- A.R. NORTH AMERICA Spray Gun, EXT, 8/4500 MV70 EXT (4022105009)
- GUARDAIR Ergonomic Air Gun, 6" Extension (LZR600006AA)
- COILHOSE PNEUMATICS Premium Safety Blow Gun (CO 600P-S)
- ADVANCED TECHNOLOGY PRODUCTS Blowgun, Pistol Grip, Metal, Vibro Nozzle, OSHA, 1/4" Female NPT (10K601-ARS)
- GUARDAIR Guardair 57S30XB, Original Safety Air Gun (57S30XB)
- INTERSTATE PNEUMATICS 1/4 Inch FPT In Line Blow Gun with Rubber Safety Tip, PK 25 (B312S-25K)
- PREVOST 4in Composite OSHA Nozzle 27202 Blow Gun - Retail Package (27202 OSHP)
- A.R. North America Air Guns & Accessories