Shop All Pressure Washer Parts
A.R. North America
Gasket, w/Ring 20mm
Mfr # AR1940440
Zoro # G9750371
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. North America
- MFR # AR1940440
- Zoro # G9750371
- Country of Origin Italy
- Category Pressure Washer Parts
Details
Item | Gasket,w/Ring 20mm |
Description
Gasket,w/Ring 20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Leather Medicine Ball, 2kg, 8"D (MB4)
- FORTEX FORTIFLEX Pan Utility Tub 6-1/2Gal (CR650)
- THE GERSON COMPANIES Gerson GER-70195B Economy Spray Sock - 12 Per Box (GER-70195B)
- JED POOL TOOLS Rope Float, Plastic, Blue/White, 13-1/2" L (90-861-F)
- A.R. NORTH AMERICA Safety Valve, 2400 psi (4072000031)
- A.R. NORTH AMERICA Quick Connect Hose, AR390SS (PW4221480)
- A.R. NORTH AMERICA Turbo Nozzle, w/1/4"F, 1.40 (4734.00.140)
- A.R. NORTH AMERICA Foam Cannon, 1.25 (1003.1000.00)
- A.R. NORTH AMERICA Patio Cleaner, 10" (PW40829)
- A.R. NORTH AMERICA Pistion Guide Kit, RR (AR42557)
- GOODWAY Nylon Brush, 3/4 In, Use With 6PZV1, PK10 (SC-TC-BN-3/4)
- A.R. North America Pressure Washer Parts