Shop All Air Gun Accessories
A.R. North America
Dual Wand, 40"1/4Fx1/4F
Mfr # AL345LS-VPKIT
Zoro # G9748971
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Nozzle Tip Material Stainless Steel
- Overall Length 40 in
- Air Outlet Size 1/4 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. North America
- MFR # AL345LS-VPKIT
- Zoro # G9748971
- Country of Origin Italy
- Category Air Gun Accessories
Dimensions
Overall Length | 40 in |
Air Outlet Size | 1/4 in |
Details
Item | Dual Wand,40"1/4Fx1/4F |
Nozzle Type | Safety |
Nozzle Tip Material | Stainless Steel |
Number of Pieces | 1 |
Description
Dual Wand,40 In.1/4Fx1/4F, Nozzle Tip Material Stainless Steel, Overall Length 40 in, Inlet Size 1/4 in, Air Outlet Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Center Punch, 5/16 Tip x4-1/2" L (531)
- KLEIN TOOLS Flip Socket Set, Impact, Metric, 4-in-1 (32932M)
- STEELMAN 11-Piece 3/8" Drive 6-Point Metric Chrome Socket Set (55469)
- VERMONT GAGE Pin Gage, Minus, 0.627 In, Black (911262700)
- A.R. NORTH AMERICA Wand, Flexi 1/4mx1/4m 18" (007041414)
- MOTOR GUARD OPTIMA Motor Guard M-C100 Activated Carbon Compressed Air Filter 1/2N (252)
- CHICAGO PNEUMATIC Air Flex 3/8 NPT 74 cfm Swivel (8940171571)
- SCS Ionizing Air Gun/Air Filters, PK3 (980-F)
- GUARDAIR Force 5 Trigger Repair Kit (500K02-1)
- GUARDAIR Old Gun Rebuilt Repair Kit (74K02)
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT In/Out, Alum (22YK87)
- A.R. North America Air Guns & Accessories