Shop All Pneumatic Check Valves
A.R. North America
Check Valve 5800psi 1/2 Fx2
Mfr # 4074000002
Zoro # G9745815
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. North America
- MFR # 4074000002
- Zoro # G9745815
- Country of Origin Italy
- Category Pneumatic Check Valves
Details
Item | Check Valve 5800psi 1/2 Fx2 |
Description
Check Valve 5800psi 1/2 Fx2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mtg Rings, 1 13/16 OD, 1 1/4 ID, PK2 (4UFA9)
- NORD Speed Reducer, Right Angle, 140TC, 15:1 (SK1SI63Y-140TC-15:1)
- BRENNAN INDUSTRIES 04MJ-04MJ Blkhd Straight With Lock Nut, 2PK (2700-LN-04-04)
- NSK NSK-6203ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6203ZZ (6203ZZ)
- A.R. NORTH AMERICA Valve Cap, 1/4" Tap (AR1941970)
- A.R. NORTH AMERICA Check Valve, 4500psi 1/4 Fx2 (4074000003)
- A.R. NORTH AMERICA Check Valve 5800psi 3/8 Fx2 (4074000001)
- A.R. NORTH AMERICA Check Valve, VRT3 (ML0157710040)
- SPEEDAIRE Check Valve, Gold, 1.1 in Overall L (J0189610988)
- CONRADER Unloader Check Valve, 95-125 PSI Range (NLG-1-M95-125)
- CONTROL DEVICES Check Valve, 3/8 In Comp x 1/2 In MNPT (C3850-1EP)
- A.R. North America Pneumatic Valves