Shop All Capacitor Accessories
A.R. North America
Capacitor, 230V 50Hz
Mfr # AR1266810
Zoro # G9745359
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. North America
- MFR # AR1266810
- Zoro # G9745359
- Country of Origin Italy
- Category Capacitor Accessories
Details
Item | Capacitor,230V 50Hz |
Description
Capacitor,230V 50Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter, 1-1/2 in. NPT, 294 cfm (35GN63)
- D&D 20" Outside Length, 1/2" Top Width, 1 Ribs (4LK200)
- LOC-LINE Vacuum Hose PVC Adapter (81206)
- OETIKER Hose Clamp, Steel, Nom.Size. 15/16", PK100 (10100032-100)
- DAYTON Capacitor Mtg Bracket, 3 3/8 In L, PK5 (2MEW4)
- DAYTON Capacitor Mtg Bracket, 4 3/8 In L, PK5 (2MEW3)
- DAYTON Capacitor Mtg Bracket, 2-5/32 L, PK5 (12N976)
- DAYTON Capacitor Terminal Cover, 1 Hole, PK5 (12N982)
- DAYTON Capacitor Terminal Cover, 1 Hole, PK5 (12N983)
- DAYTON Capacitor Mtg Bracket, 2 In Dia., PK5 (12N980)
- DAYTON Capacitor End Cap, 1 7/16 In Dia, PK5 (2MEW6)
- A.R. North America Capacitor Accessories