Shop All Brushes
A.R. North America
Brush, Surface 3000psi
Mfr # AR40296
Zoro # G9744896
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Surface 3000 psi; 1-27/64 in x 1-27/64 in x 1-27/64 in Dimension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. North America
- MFR # AR40296
- Zoro # G9744896
- Country of Origin Italy
- Category Brushes
Details
Item | Brush,Surface 3000psi |
Features | Surface 3000 psi; 1-27/64 in x 1-27/64 in x 1-27/64 in Dimension |
Description
Brush,Surface 3000psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Construction Traps, 300 ft. L, 28" W, Gray (37852)
- DAYTON Cartridge Filter, HEPA, Wet/Dry (61HW01)
- CARLISLE FOODSERVICE Small Looped End Mop, Green W/ Yellow Band, 369411B09 (369411B09)
- LIBMAN Dust Microfiber Dust Mop Refill 1 pk (1557)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53912)
- DEWALT 3 x 19 Row Curved Handle Stainless Wire Brush (DW49704)
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, Green (5380632)
- TANIS BRUSH Brush, Scratch, Plastic Handle, Bronze, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00032)
- SPARTA 2.5 in W Deck Scrub, Red, Polypropylene (41722EC05)
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, Blue (53703)
- TOUGH GUY Tire Brush, 6 1/2 in L Handle, Cream, Galvanized Iron Wire, 11 in L Overall (2ZPD5)
- A.R. North America Brushes