Shop All Structural Bolts
A.R. North America
Bolt, Outlet, 3/8
Mfr # AR1540272
Zoro # G9744771
product price: $9.69
/ea
Sold in multiples of 2 for $19.38
$19.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Style No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. North America
- MFR # AR1540272
- Zoro # G9744771
- Country of Origin Italy
- Category Structural Bolts
Details
System of Measurement | Inch |
Thread Style | No Thread |
Item | Structural Bolt |
Description
Bolt,Outlet,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 10 PK (U01200.037.0550)
- ARROW FASTENER 2000PK 1 BRN Brad Nail (BN1816BCS)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 1000 PK (37WSAE188)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 15/16 in Lg (Z1066)
- A.R. NORTH AMERICA Bolt, Inlet VR3/B 1/8NPT (AR1540750)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 5 PK (U04211.112.0550)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 3 3/4 in L, 5 PK (U04006.087.0375)
- ZORO SELECT Class 9.8, M10 Structural Bolt, Black Oxide Steel, 40 mm L, 25 PK (9064PK)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 5 PK (U04210.100.0400)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 6 1/2 in L, 5 PK (U04211.075.0650)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 1 3/4 in L, 10 PK (U04005.062.0175)
- A.R. North America Structural Bolts