Shop All Pressure Washers
A.R. North America
ARTEL-24 24' Telescoping Pressure Washer Wand - 4000 PSI; 7 GPM
Mfr # 366ARTEL24
Zoro # G111459862
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A.R. North America
- MFR # 366ARTEL24
- Zoro # G111459862
- Country of Origin Italy
- Category Pressure Washers
Description
This AR North America ARTEL-24 24' telescoping pressure washer wand is the perfect tool to access difficult areas with greater comfort. This wand extends your pressure washer's reach up to 24' allowing you to eliminate the ladder and reach up high with ease. This item is made with a steel-braided hose and fiberglass pipe for maximum durability. It is rated up to 4000 PSI and 7 GPM and its maximum temperature stands at 300 degrees Fahrenheit. It has a 3/8'' male inlet and a 1/4'' quick connect outlet. Use it to maintain safe footing as you tackle all those hard-to-reach areas.**Overall Dimensions:*Length: 24'
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM FAN NOZZLE 1P ASST (10-12710)
- BRIGGS & STRATTON Kit - Chemical Injector (192914GS)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-8X10)
- ALLEGRO INDUSTRIES Manhole Utility Shelter, Deluxe Tent (9401-66)
- A.R. NORTH AMERICA A R North America AR390SS 2000PSI Electric Power Washer (186364)
- A.R. NORTH AMERICA A R North America AR383SS 1900PSI Electric Power Washer (186363)
- A.R. NORTH AMERICA AR Blue Clean AR383 1900 PSI - Electric Pressure Washer (AR383)
- CAM SPRAY Light Duty 2000 psi Water Electric Pressure Washer (208X)
- CAM SPRAY Heavy Duty 4000 psi Cold Water Gas Pressure Washer (4000HXS)
- BE PRESSURE SUPPLY Gas Pressure Washer, 5000 psi, Comet Pum (PE-5024HWEBCOM)
- MI-T-M Medium Duty 3000 psi 2.4 gpm Cold Water Gas Pressure Washer (GC-3000-0MLB-C)
- A.R. North America Pressure Washers