No Product Image Available

A.R. North America

AR630-HOT Blue Clean Electric Hot Water Pressure Washer - 1900 PSI; 2.1 GPM


product price: $1,838.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Remove tough grime with the AR North America AR630-HOT Blue Clean electric hot water pressure washer. Designed for efficient yet powerful cleaning this unit can blast a maximum pressure of 1900 PSI. With a 2.1 GPM flow this unit will knock out even the most stubborn stains. The high-pressure hose connects securely and easily to the washer with a twist-fast coupler. The easy-to-clean mesh water filter protects against contaminants in the water and extends the washer's lifespan. For added safety and longevity the Total Stop System shuts the unit down when the trigger is released.**Applying detergent is easier than ever with the detergent suction and injector. For further convenience the unit is compact and comes with a handle so carrying it from job to job is a breeze. The user-friendly pressure gauge allows you to easily adjust the pressure based on the job. A safety lock on the trigger prevents accidental operation while the automatic safety valve protects against unsafe pressure buildup. The unit is safe to use at a maximum water temperature of 180 degrees Fahrenheit. This versatile washer has everything you need to get the job done right!**Overall Dimensions:*Width: 20''*Depth: 11''*Height: 14''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.