No Product Image Available

A.R. North America

AR383 Blue Clean Universal Electric Pressure Washer - 1900 PSI; 1.5 GPM


product price: $395.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Remove tough grime with the AR North America AR383 Blue Clean universal electric pressure washer. Designed to generate up to 30 times more pressure than a standard garden hose this unit can blast a maximum pressure of 1900 PSI while reducing water consumption by over 80 percent. With a 1.5 GPM flow this unit will knock out even the most stubborn stains. It comes with an adjustable spray lance and a turbo lance that delivers a powerful spray with up to 50 percent greater cleaning performance. The spray gun features quick coupler fittings for efficient installation and removal of the hose and lances. You can easily adjust the spray pattern by rotating the nozzle head making this a versatile option for any task!**This unit boasts a 20' high-pressure hose that allows you to clean all those hard-to-reach areas. The hose reel promotes safe handling and compact storage which helps extend the unit's lifespan. For added safety and longevity the Total Stop System shuts the unit down when the trigger is released. It also includes a 35' extension cord enabling you to roam further from the power source. The washer sits atop a lightweight frame with wheels for optimal mobility. Plus there is onboard storage for quick access to essential items. This unit comes complete with a 14 oz. detergent bottle. Take your cleaning to the next level with this powerful pressure washer!**Overall Dimensions:*Width: 13 1/2''*Depth: 10 1/2''*Height: 29''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.