A.R. North America

AR North America RMW25G28EZ-SX-PKG Economy Axial Radial Drive Pump


product price: $222.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Aluminum precision die cast special anticorrosion finish.
  • Bolts: Three 6mm cadmium plated steel.
  • Plungers: hardened stainless steel.
  • Crankcase: Orecision die cast, large coupling fins.
  • Bearings: Premium oversized ball and needle bearings.
  • Valves, Seats and Springs: Plastic poppet under 2300 psi, stainless steel poppet over 2300 psi, seat and cage, stainless steel spring.
  • Seals: buna-N 2000 and 2400 psi single seal, 2500 psi to 3000 psi dual seals. SX suffix port rotated 180 degrees from standard.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.