Shop All Pressure Washers
A.R. North America
A R North America AR390SS 2000PSI Electric Power Washer
Mfr # 186364
Zoro # G404145427
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A.R. North America
- MFR # 186364
- Zoro # G404145427
- UPC # 851243137738
- Country of Origin China
- Category Pressure Washers
Description
Features
- 2000 psi 1.4 gpm electric power washer.
- Upright wheeled cart.
- Standard 120v plug in.
- 35 ft. Long gfci electrical cord.
- 30 ft. High pressure hose with quick connect.
- Working hose reel.
- Includes steel lance with quick connect nozzles, turbo nozzle, built in detergent tank, built in inlet filter.
- Automatic start.
- Total stop system.
- All the tools you need store conveniently on the unit.
- Aluminum pump.
- Csa listed.
- Pack of 1.
- Dimension - 15.55 x 14.57 x 36.81 in.
- Item weight - 33.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Trimmer Line, All-Purpose Starline, Star Shape, 50 feet, .095 Diameter Line (619768)
- STENS Air Filter For Tecumseh Vertical Engines Lev115 Lev120 (100-317)
- DICOR Dicor RP-RC160C Rubber Roof Concentrate (RP-RC160C)
- THE OUTDOOR PLUS 48 Round Sedona Fire Pit - GFRC Concrete - Gray - Spark Ignition with Flame Sense - Natural Gas (OPT-SEDWL48FSEN-GRY-NG)
- A.R. NORTH AMERICA A R North America AR383SS 1900PSI Electric Power Washer (186363)
- A.R. NORTH AMERICA AR Blue Clean BC383HS-X OEM Branded 2000 Electric 1.7 gal per Minute Pressure Washer (AR9170)
- A.R. NORTH AMERICA AR Blue Clean AR383 1900 PSI - Electric Pressure Washer (AR383)
- MI-T-M Pressure Washer, 30 in L, 21 in W (GC-2003-0MMB)
- SIMPSON Heavy Duty 3600 psi 2.5 gpm Water Pressure Washer (65201)
- MI-T-M Heavy Duty 4000 psi 3.4 gpm Cold Water Gas Pressure Washer (GC-4000-0MMB)
- MI-T-M Compact Electric Cold Water Pressure Was (CM-1400-1MEH)
- A.R. North America Pressure Washers