Shop All Pressure Washers
A.R. North America
A R North America AR383SS 1900PSI Electric Power Washer
Mfr # 186363
Zoro # G804145409
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. North America
- MFR # 186363
- Zoro # G804145409
- UPC # 851243137721
- Country of Origin China
- Category Pressure Washers
Description
Features
- 1.3 gpm 1900 psi electric power washer.
- Power - 13a.
- Upright wheeled cart.
- Standard 120v plug in.
- 35 ft. Long gfci electrical cord.
- Wheels on the base make moving easy.
- 30 ft. High pressure hose with quick connect.
- Includes steel lance with quick connect turbo nozzle, built in detergent tank, built in inlet filter, static hose reel.
- Automatic start.
- Total stop system.
- All the tools you need store conveniently on the unit.
- Aluminum pump.
- Csa listed.
- Pack of 1.
- Dimension - 14.57 x 13.58 x 33.27 in.
- Item weight - 33.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Large Horse Measure Stick (10502-L)
- STENS Tinted Windshield 851-771 For E-Z-Go (851-771)
- JET STREAM Spray Gun, Aluminum/Plastic, Size 22" (SG-1700-22)
- MTD Wheel Weights (OEM-190-215)
- A.R. NORTH AMERICA AR Blue Clean AR383 1900 PSI - Electric Pressure Washer (AR383)
- A.R. NORTH AMERICA AR Blue Clean BC383HS-X OEM Branded 2000 Electric 1.7 gal per Minute Pressure Washer (AR9170)
- A.R. NORTH AMERICA A R North America AR390SS 2000PSI Electric Power Washer (186364)
- DELCO Hot Water Pressure Washer (65142)
- MI-T-M Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer (JP-1502-4ME1)
- SIMPSON Pressure Washer (60629)
- DELCO Medium Duty 3000 psi 5.0 gpm Hot Water Electric Pressure Washer (65043)
- A.R. North America Pressure Washers