Shop All Brushes
A.R. North America
600mm Brush Holder
Mfr # 0217000020
Zoro # G9744841
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Stainless Steel; 600mm Height; Floor or Wall Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A.R. North America
- MFR # 0217000020
- Zoro # G9744841
- Country of Origin Italy
- Category Brushes
Details
Item | Brush Holder 600 mm |
Features | Stainless Steel; 600mm Height; Floor or Wall Mounting |
Description
Brush Holder 600 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 39 gal, 15 in x 19 in, Universal, Gray, Polypropylene (MRO150DND)
- RUBBERMAID COMMERCIAL Side Press Mop Bucket and Wringer, Yellow (RCP7480YEL)
- PARTNERS BRAND 33 gal Trash Bags, 40 in x 33 in, .67 Mil, Natural, 250 PK (CL2009)
- BETCO Hard As Nails Floor Finish, 1 gal Bottle, 4PK (6590400)
- SPARTA 5.25 in W Tank and Kettle Brush, Brown, Polypropylene (40041EC01)
- TOUGH GUY 10"L, 2" Blue Trim Scrub Brush, Replacement Brush Head (1VAD4)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Green, Plastic, 11 in L Overall (42872)
- TOUGH GUY 24" Maroon Floor Brush, Recycled PET, Plastic (90751)
- BRUSH RESEARCH MANUFACTURING PV460 Pin Vise, Double Ended With Hexagonal Locking Collet, For Stem Diameters Up to 0.125" (PV467)
- SCOTCH-BRITE 3.5 in. W Plastic Handle Scrub Brush (492P-6)
- TANIS Beaker, Jar and Cylinder Brush, 10 in L Handle, 6 in L Brush, Black, 16 in L Overall (06180)
- A.R. North America Brushes