Shop All Brushes
A.R. North America
250mm Brush Holder
Mfr # 0217000000
Zoro # G9744747
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Stainless Steel; 250mm Height; Floor or Wall Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. North America
- MFR # 0217000000
- Zoro # G9744747
- Country of Origin Italy
- Category Brushes
Details
Item | Brush Holder 250 mm |
Features | Stainless Steel; 250mm Height; Floor or Wall Mounting |
Description
Brush Holder 250 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROXPRO All-In-One Chlorinating Granule, Acidic (91050CLP)
- UNGER Complete ErgoTec 40 degrees Ninja Squeegee 14 Inch (EN000,AC350)
- DEWALT Wet/Dry Vacuum, 4 gal., 5 HP, Poly, 1-7/8" Hose Dia., Cartridge Filter (DXV04T)
- COLORCORE ColorCore Handheld Dustpan, Yellow (558116)
- THE BRUSH MAN Scratch Brush, 14” X 1” Wood Block, Stainless Steel Fill, 12PK (WS883SS)
- LPD TRADE LPD Trade ESD Conductive Machine Cleaning Brush, 10-4/5in, Black - (C50153)
- TOUGH GUY Boiler Brush, 27 1/4 in L Handle, 2-3/4 in L Brush, Wood, Twisted Wire, 30 in L Overall (2XTE5)
- LIBMAN Recycled PET Floor Scrub Brush, Steel (122)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Green, Plastic, 10 in L Overall (41942)
- THE BRUSH MAN General Purpose Hand Brush, Stainless Steel Fill, 36PK (P8138SS)
- SPARTA Bottle Brush, Yellow, Polypropylene (40001EC04)
- A.R. North America Brushes