Shop All Pressure Washer Parts
A.R. Blue Clean
Swivel, 4500 psi, 3/8 in. NPT
Mfr # SW701
Zoro # G9040631
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/8 in NPT
- Material Stainless Steel
- Max. Pressure 4,500 psi
- Includes Swivel
- For Use With High Pressure Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. Blue Clean
- MFR # SW701
- Zoro # G9040631
- Country of Origin Italy
- Category Pressure Washer Parts
Dimensions
Dimensions | 2" L x 1-7/64" dia. |
Details
Item | Swivel |
Inlet | 3/8 in NPT |
Material | Stainless Steel |
Max. Pressure | 4,500 psi |
Includes | Swivel |
For Use With | High Pressure Pumps |
Max. Fluid Temp. | 302 Degrees F |
Max. Flow | 8 gpm |
Description
Swivel, Inlet 3/8 in NPT, Material Stainless Steel, Max. Pressure 4,500 psi, Max. Fluid Temp. 302 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Turbo Nozzle, 07,3700 psi (0204007400)
- SANTA BARBARA CHILI ROASTER Chili Roaster Regulator (CRREG-CR)
- STENS Spindle Assembly 285-881 For Toro 107-8504 (285-881)
- BRIGGS & STRATTON Bolt, Carriage - 5/16-18 x 3/4 (703185)
- A.R. BLUE CLEAN Pump Saver, 16 oz., Plastic (AR64511)
- A.R. BLUE CLEAN Sludge Pump, 30 gpm, Pressure Washer (AR-SLUDGE)
- A.R. BLUE CLEAN Pressure Switch, 4060 psi, 1/4 in. NPT (PS6014)
- A.R. BLUE CLEAN Flow Switch, 5660 psi, 3/8 in. NPT (MV60V)
- A.R. BLUE CLEAN Swivel, 4060 psi, 3/8 in. NPT (CW212210)
- A.R. BLUE CLEAN Connect Coupler, 4000 psi Max. Pressure (AL-QC1/4PIVOT)
- SPEEDCLEAN Spray Nozzle, 15 Degree, Use with 38G224 (CJ-QDN-1504Y)
- A.R. Blue Clean Pressure Washer Parts