Shop All Pressure Washer Parts
A.R. Blue Clean
Sludge Pump, 30 gpm, Pressure Washer
Mfr # AR-SLUDGE
Zoro # G3171761
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 4,000 psi
- Max. Fluid Temp. 200 Degrees F
- Max. Flow 30 gpm
- For Use With Pressure Washers
- Dimensions 2" x 300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. Blue Clean
- MFR # AR-SLUDGE
- Zoro # G3171761
- Country of Origin China
- Category Pressure Washer Parts
Dimensions
Dimensions | 2" x 300" |
Details
Item | Sludge Pump |
Max. Pressure | 4,000 psi |
Max. Fluid Temp. | 200 Degrees F |
Max. Flow | 30 gpm |
For Use With | Pressure Washers |
Description
Sludge Pump, Max. Pressure 4,000 psi, Max. Flow 30 gpm, Max. Fluid Temp. 200 Degrees F, For Use With Pressure Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Clemson Halftime Lunch Cooler (123-55H)
- RAZOR-BACK #2 14 ga Scoop Shovel, Steel Blade, 48 in L Wood Wood Handle (54246GR)
- CHAPIN 3-1/2 gal. Industrial Viton Concrete Open Head Sprayer, Steel Tank, Fan Spray Pattern (1949)
- INTERSTATE PNEUMATICS 12" Chrome Gutter Cleaner (Gooseneck) Attachment Coupled with 1/4" Brass Quick Coupler x 1/4" Plug (PW7206)
- A.R. BLUE CLEAN Pressure Switch, 4060 psi, 1/4 in. NPT (PS6014)
- A.R. BLUE CLEAN Rotary Surface Cleaner, 60" L, 24" W (AR-ROTARY24SS)
- A.R. BLUE CLEAN Flow Switch, 5660 psi, 180 deg. F (MV60H)
- A.R. BLUE CLEAN Swivel, 4500 psi, 3/8 in. NPT (SW701)
- A.R. BLUE CLEAN Rotary Surface Cleaner, 14 in. L, 4000 psi (85.403.002)
- A.R. BLUE CLEAN Pump Saver, 16 oz., Plastic (AR64511)
- BRIGGS & STRATTON Garden Hose Filter (B2384GS)
- A.R. Blue Clean Pressure Washer Parts