A.R. Blue Clean

Light Duty 2000 psi 1.4 gpm Cold Water Electric Pressure Washer (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Pressure Washers

Key Features

  • Operating Pressure (PSI) 2000 psi
  • Pressure Washer HP Range 0 to 1.9 HP
  • Pump Type Triplex Plunger
  • Piston Material Stainless Steel
  • HP 1.6 hp
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 32 in
Length 15 in
Width 14 in
Hose Dimensions 1/4 in x 30 ft

Description

Pressure Washer, Medium Duty (2000 to 2799 psi), Operating Pressure 2,000 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Cart, 1.4 gpm, Detergent Injection System Yes, 1.6 hp HP, Volts/Phase 120/1, Pump Drive Direct, Pump Type Triplex Plunger, Piston Material Stainless Steel, Usable Hours per Week 10 to 20, Hose Dimensions 1/4 in x 30 ft, Net Weight 42 lb, 1 yr Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.