Shop All Pressure Washers
A.R. Blue Clean
Light Duty 1900 psi 1.5 gpm Cold Water Electric Pressure Washer
Mfr # AR383B
Zoro # G1277997
original price:
$292.99
19% off
new price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 1900 psi
- Pump Type Axial
- Pressure Washer Flow Rate 1.5 gpm
- Length 13 in
- Standards CE, GS, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. Blue Clean
- MFR # AR383B
- Zoro # G1277997
- UPC # 851243127395
- Country of Origin China
- Category Pressure Washers
Dimensions
Length | 13 in |
Width | 12 in |
Hose Dimensions | 1/4 in x 20 ft |
Height | 29 in |
Description
Pressure Washer, Light Duty (0 to 1999 psi), Operating Pressure 1,900 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Cart, 1.5 gpm, Detergent Injection System Yes, 1.8 hp HP, Volts/Phase 120/1, Pump Drive Direct, Pump Type Axial, Piston Material Stainless Steel, Usable Hours per Week 0 to 10, Hose Dimensions 1/4 in x 20 ft, Net Weight 29 lb, 1 yr Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Insecticide, Liquid, 5 gal., Indoor (210735)
- TRIM-FREE Trim Free Landscape Edging, 20ft Interlocking Brick Sections, Blocks Grass and Weeds, Terracotta (2035HD)
- VALTERRA Valterra RP320 Rocket Hand Pump Repair Kit - Black (RP320)
- ORBIT Brass 1/2 in. D X 3/4 in. D Hose Adapter (53037)
- A.R. BLUE CLEAN Electric Motor Driven Pressure Washer (BC383HS)
- A.R. BLUE CLEAN OEM Branded 2000 psi Electric 1.7 gpm Pressure Washer (BC383HS-X)
- A.R. BLUE CLEAN Light Duty 1900 psi 2.1 gpm Cold Water Electric Pressure Washer (AR630-HOT)
- A.R. BLUE CLEAN Light Duty 1900 psi 2.1 gpm Cold Water Electric Pressure Washer (AR767)
- A.R. BLUE CLEAN Light Duty 1900 psi 2.1 gpm Cold Water Electric Pressure Washer (AR630)
- A.R. BLUE CLEAN Power Washer (BM3000)
- DEWALT Pressure Washer, Cold, 2100 psi, 1.2 gpm (DWPW2100)
- A.R. Blue Clean Pressure Washers