Shop All Pressure Washer Parts
A.R. Blue Clean
Pressure Switch, 4060 psi, 1/4 in. NPT
Mfr # PS6014
Zoro # G8626432
original price:
$71.29
35% off
new price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1/4 in NPT
- Material Brass, Plastic, Stainless Steel
- Max. Pressure 4,060 psi
- For Use With High Pressure Pumps
- Dimensions 3-13/64 in L x 1 in W x 3-1/2 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A.R. Blue Clean
- MFR # PS6014
- Zoro # G8626432
- Country of Origin Italy
- Category Pressure Washer Parts
Dimensions
Dimensions | 3-13/64 in L x 1 in W x 3-1/2 in H |
Details
Item | Pressure Switch |
Inlet | 1/4 in NPT |
Material | Brass, Plastic, Stainless Steel |
Max. Pressure | 4,060 psi |
For Use With | High Pressure Pumps |
Max. Fluid Temp. | 167 Degrees F |
Includes | Manual, Switch Assembly |
Description
Pressure Switch, Max. Fluid Temp. 167 Degrees F, Max. Pressure 4,060 psi, For Use With High Pressure Pumps, Inlet 1/4 in NPT, Dimensions 3-13/64 in L x 1 in W x 3-1/2 in H, Material Brass, Plastic, Stainless Steel, Includes Manual, Switch Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR CONNECTOR DBLE MALE 3/4"" (855714-1001)
- MOULTRIE STATION FEED DUAL PORT 50LB (MFG-15009)
- SEYMOUR MIDWEST Snath, Steel Web, for Light Duty Cutting (21408)
- MTD Kit-Service Replac (753-06304)
- A.R. BLUE CLEAN Connect Coupler, 4000 psi Max. Pressure (AL-QC1/4PIVOT)
- A.R. BLUE CLEAN Swivel, Brass, 4500 psi (SW703)
- A.R. BLUE CLEAN Swivel, 4060 psi, 3/8 in. NPT (CW212210)
- A.R. BLUE CLEAN Pump Saver, 16 oz., Plastic (AR64511)
- A.R. BLUE CLEAN Pressure Switch, 4060 psi, 3/8 in. NPT (PS6038)
- A.R. BLUE CLEAN Rotary Surface Cleaner, 60" L, 24" W (AR-ROTARY24SS)
- KOHLER Air Filter and Pre-Cleaner Kit (32 883 09-S1)
- A.R. Blue Clean Pressure Washer Parts