A.R. Blue Clean

Light Duty 1800 psi 1.3 gpm Cold Water Electric Pressure Washer (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Pressure Washers

Key Features

  • Operating Pressure (PSI) 1800 psi
  • Height 30 in
  • Pump Type Triplex Plunger
  • Operating Pressure 1,800 psi
  • Usable Hours per Week 10 to 20
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 30 in
Length 14 in
Width 13 in
Hose Dimensions 1/4 in x 20 ft

Description

Pressure Washer, Light Duty (0 to 1999 psi), Operating Pressure 1,800 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Cart, 1.3 gpm, Detergent Injection System Yes, 1.5 hp HP, Volts/Phase 120/1, Pump Drive Direct, Pump Type Triplex Plunger, Piston Material Stainless Steel, Usable Hours per Week 10 to 20, Hose Dimensions 1/4 in x 20 ft, Net Weight 32 lb, 1 yr Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.