Shop All Pressure Washers
This Product is Discontinued
A.R. Blue Clean
Light Duty 1440 psi 1.4 gpm Cold Water Electric Pressure Washer (Discontinued)
Mfr # AR111S
Zoro # G5929362
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operating Pressure (PSI) 1600 psi
- Power Type Electric
- HP 1.9 hp
- Water Output Temp. 40 Degrees to 120 Degrees F
- Pressure Washer Duty Rating Light Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A.R. Blue Clean
- MFR # AR111S
- Zoro # G5929362
- UPC # 851243141049
- Country of Origin China
- Category Pressure Washers
Dimensions
Height | 19 1/2 in |
Width | 10 1/2 in |
Hose Dimensions | 1/4 in x 20 ft |
Length | 11 1/2 in |
Description
Pressure Washer, Light Duty (0 to 1999 psi), Operating Pressure 1,440 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Carry, 1.4 gpm, Detergent Injection System No, 1.9 hp HP, Volts/Phase 120/1, Pump Drive Direct, Pump Type Triplex Plunger, Piston Material Steel, Usable Hours per Week 20+, Hose Dimensions 1/4 in x 20 ft, Water Input Temp. 40 Degrees to 120 Degrees F, Water Output Temp. 40 Degrees to 120 Degrees F, Net Weight 19 lb, 1 yr Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.